120/125 V AC/DC GP Terminal Block Relay (w/ LCSC), Electromechanica

Item #: 33591

Cat #: 700-HLT1L1X

UPC: 611320783360

Sign In or Register to view pricing and more.
Documents & Guides
120/125 V AC/DC GP Terminal Block Relay (w/ LCSC), Electromechanical Relay Output, Screw Terminals, SPDT (1 C/O) 6mm, Gold Plated Contacts, w/ Leakage Current Suppression

Overview

120/125 V AC/DC GP Terminal Block Relay (w/ LCSC), Electromechanical Relay Output, Screw Terminals, SPDT (1 C/O) 6mm, Gold Plated Contacts, w/ Leakage Current Suppression
Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer terminal and leakage current suppression options. Catalog item 700-HLT1L1X from Rockwell Automation® is a 120/125 V AC/DC general purpose terminal block relay (with LCSC). Its specifications include: electro-mechanical relay output, screw terminals, single-pole-double-throw (SPDT) (1 C/O) 6 mm, gold plated contacts, and leakage current suppression.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320783360, 700-HLT1L1X

Specifications

Type: Relay
Type: Relay

Customer Reviews

No reviews for this product
(0)