1
more

PVC Conduit Repair, Male Adapter, 1"
Item #: 33582
Cat #: E920F
UPC: 034481192404
Documents & Guides
PVC Conduit Repair, 1 inch PVC Male Threaded Adapter
Sign In or Register to view pricing and more.
No associated products found.
Overview
PVC Conduit Repair, 1 inch PVC Male Threaded Adapter
1 inch PVC conduit repair male threaded adapter.
Also known as: 034481192404, E920F
Specifications
Diameter: | 1 in |
Size: | 1 |
Diameter: | 1 in |
Size: | 1 |
Customer Reviews
No reviews for this product
(0)