Fan Cont Aspire Vari 5A W/Trim & Pset WS
Item #: 335817
Cat #: 9543WS
UPC: 032664646829
Sign In or Register to view pricing and more.
Documents & Guides
Eaton fan speed controller, No neutral required, Flush, 120 Vac, Wire Leads, Maintained, Wire lead, White satin, 60 Hz, Fan, Single-pole, Three-way, Single-phase, Polycarbonate 646829
Overview
Eaton fan speed controller, No neutral required, Flush, 120 Vac, Wire Leads, Maintained, Wire lead, White satin, 60 Hz, Fan, Single-pole, Three-way, Single-phase, Polycarbonate 646829
Eaton's fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with color change kits and are compatible with traditional-style or screwless wallplates.
Also known as: 032664646829, 9543WS
Specifications
Material: | Polycarbonate |
Material: | Polycarbonate |
Customer Reviews
No reviews for this product
(0)