Junction Box, NEMA 4X, Continuous Hinge, 16" x 20" x 6"

Item #: 3357

Cat #: A16H2006SSLP

UPC: 783510290504

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 16 x 20 x 6 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, Wall Mount, 16 x 20 x 6 Inch, Stainless Steel
Junction Box, NEMA 4X, Continuous Hinge With Clamps, Wall Mount, 16 Inch x 20 Inch x 6 Inch, Stainless Steel
Also known as: 783510290504, A16H2006SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Height: 16 in
Depth: 6 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)