Switch Decorator 3Way 15A 120/277V BR

Item #: 335690

Cat #: 7503B-BOX

UPC: 032664752445

Sign In or Register to view pricing and more.
Documents & Guides
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 752445

Overview

Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Brown, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 752445
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.
Also known as: 032664752445, 7503B-BOX

Specifications

Color: Brown
Type: Decorator
Color: Brown
Type: Decorator

Customer Reviews

No reviews for this product
(0)