Enclosure, NEMA 4X, Hinge Cover, 36" x 30" x 12"

Item #: 335665

Cat #: A36H3012SSLP3PTW

UPC: 783510171155

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover with 3-Point Latch, 36 x 30 x 12 Inch, Stainless Steel/White

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover with 3-Point Latch, 36 x 30 x 12 Inch, Stainless Steel/White
Also known as: 783510171155, A36H3012SSLP3PTW

Specifications

IP/NEMA Rating: IP66
Material: Stainless Steel
Color: White
IP/NEMA Rating: IP66
Color: White
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)