1/2 & 3/4 BOX EXT RING 21CUB STL

Item #: 33565

Cat #: 531511234UB

UPC: 785991167818

Documents & Guides
Square Box Extension Ring, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square Box Extension Ring, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel
Also known as: 785991167818, 531511234UB, EA box

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Number of Knockouts: 5
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Knockouts: Yes
Gangs: 1
Depth: 1 1/2 in
Number of Knockouts: 5

Customer Reviews

No reviews for this product
(0)