
Smoke Detector, Ionization Sensor, 120V AC
Item #: 33561
Cat #: 21006374
UPC: 047871403790
Sign In or Register to view pricing and more.
Documents & Guides
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.50" Depth, Color: White. For use with Single or Multiple Stations.
Overview
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.60" Diameter, 1.50" Depth, Color: White. For use with Single or Multiple Stations.
Also known as: 047871403790, 21006374
Specifications
Diameter: | 5.600 in |
Type: | Ionization, Smoke Detector, Detector |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Depth: | 1 1/2 in |
Diameter: | 5.600 in |
Volts AC: | 120 |
Color: | White |
Type: | Ionization, Smoke Detector, Detector |
Mounting: | Surface |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)