6.00 To 4.00 Reducer Bushing

Item #: 335591

Cat #: F66WR44SS

UPC: 783510160609

Documents & Guides
Wireway, Reducer/Center Hole, Bulletin F22 (Stainless Steel Feed-Through Type 4xWireway), Size/dims: 6x6 To 4x4, Material/Finish: SS Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Reducer/Center Hole, Bulletin F22 (Stainless Steel Feed-Through Type 4xWireway), Size/dims: 6x6 To 4x4, Material/Finish: SS Type 304
Feed-Through Stainless Steel Reducer Bushings are for reducing to a smaller wireway size. The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even. Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.
Also known as: 783510160609, F66WR44SS

Specifications

Width: 4 in, 6 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 4X
Width: 4 in, 6 in
Color: Plain
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)