This product has been discontinued.

Paddle Fan, 5-Blade, 52", White
Item #: 335532
Cat #: WOD52WW5X
UPC:
Documents & Guides
Paddle Fan, Blades: 5, Length: 52 inch, Color: White
Sign In or Register to view pricing and more.
No associated products found.
Overview
Paddle Fan, Blades: 5, Length: 52 inch, Color: White
Also known as: WOD52WW5X
Specifications
Length: | 52 in |
Color: | White |
Length: | 52 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)