This product has been discontinued.
This product may not be available in all locations.
I/O Module, 16-Point, Series B Digital Input, 10 - 30VDC, 130mA
Item #: 33552
Cat #: 1771-IBD
UPC: 662468100663
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 16 Point, Series B, Digital Input, 10 - 30 Volt DC, 130 mA
Overview
I/O Module, 16 Point, Series B, Digital Input, 10 - 30 Volt DC, 130 mA
Also known as: 662468100663, 1771-IBD
Specifications
Circuits: | 16 |
Type: | I/O Module |
Amps: | 0.130 |
Volts DC Range: | 10 - 30 |
Circuits: | 16 |
Amps: | 0.130 |
Type: | I/O Module |
Volts DC Range: | 10 - 30 |
Customer Reviews
No reviews for this product
(0)