Push Button, 3-Position, Mushroom Head, Push-Pull, Illuminated

Item #: 33546

Cat #: 800H-FRXNP26RA7

UPC: 662073893783

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 3 Position, Momentary, Maintained, Momentary, Mushroom Head, Red, NEMA 4/4X/13, Illuminated, Incandescent, 240 Volt AC, Transformer, 1 Normally Closed, 1 Normally Closed, Late Break, Standard Contacts, 30 mm

Overview

Push Button, 3 Position, Momentary, Maintained, Momentary, Mushroom Head, Red, NEMA 4/4X/13, Illuminated, Incandescent, 240 Volt AC, Transformer, 1 Normally Closed, 1 Normally Closed, Late Break, Standard Contacts, 30 mm
Also known as: 662073893783, 800H-FRXNP26RA7

Specifications

Color: Red
Size: 30 mm
Volts AC: 240
Type: 3 Position, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Volts AC: 240
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Type: 3 Position, Pushbutton

Customer Reviews

No reviews for this product
(0)