3r Tel Cab Locking T Handle

Item #: 335424

Cat #: ALTC3R

UPC: 783510146818

Sign In or Register to view pricing and more.
Documents & Guides
Locking T Handle 3r Tel Latch, Bulletin T90r3 (t3-box Type 3r Telephone Cabinets), Size/dims: , Material/finish: Steel

Overview

Locking T Handle 3r Tel Latch, Bulletin T90r3 (t3-box Type 3r Telephone Cabinets), Size/dims: , Material/finish: Steel
Also known as: 783510146818, ALTC3R

Specifications

Material: Steel
Depth: 1.500 in
Width: 1.260 in
IP/NEMA Rating: NEMA 3R
Height: 3.080 in
Material: Steel
Width: 1.260 in
Height: 3.080 in
Depth: 1.500 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)