Copper Solderless Lug, 18 - 6 AWG, 1-Conductor, 1-Hole Mount

Item #: 33542

Cat #: XT-6

UPC: 783669957716

Sign In or Register to view pricing and more.
Copper Mechanical Lug, Conductor Range 6-14, 1 Port, 1 Hole, #10 Bolt Size, UL, CSA

Overview

Copper Mechanical Lug, Conductor Range 6-14, 1 Port, 1 Hole, #10 Bolt Size, UL, CSA
Also known as: 783669957716, XT-6

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 18 - 6
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 18 - 6
Mounting: 1-Hole
Stud Size: #10

Customer Reviews

No reviews for this product
(0)