316SS Wall Mount Enclosure, 4X, 30x24x12

Item #: 335349

Cat #: A30H2412SS6LP3PT

UPC: 783510143350

Sign In or Register to view pricing and more.
Documents & Guides
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 30" x 24" x 12"

Overview

Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 30" x 24" x 12"
Wall-mount 4x Encl, 3pt Latch, Bulletin A4sw3 (stainless Wallmount 4x Encl W 3ptlatch, 1dr, White), Size/dims: 30.00x24.00x12.00, Material/finish: Ss Type 316l
Also known as: 783510143350, A30H2412SS6LP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)