Enclosure, NEMA 4X, Continuous Hinge, 24" x 20" x 6"

Item #: 335337

Cat #: A24H2006SSLP3PT

UPC: 783510143046

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 24 x 20 x 6 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge Cover with 3-Point Latch, NEMA 4X, Wall Mount, 24 x 20 x 6 Inch, Stainless Steel
Also known as: 783510143046, A24H2006SSLP3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 6 in
Height: 24 in
Material: Stainless Steel
Width: 20 in
Size: 24 x 20 x 6 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 24 in
Width: 20 in
Mounting: Wall
Depth: 6 in
Material: Stainless Steel
Size: 24 x 20 x 6 in

Customer Reviews

No reviews for this product
(0)