EMT Insulating Bushing, 2-1/2", Non-Metallic
Item #: 33533
Cat #: EMT250
UPC: 018997122407
Sign In or Register to view pricing and more.
Documents & Guides
Bushing, Type Insulating, Threadless, Size 2-1/2 Inch, Non-Metallic, For Use With EMT Conduit
Overview
Bushing, Type Insulating, Threadless, Size 2-1/2 Inch, Non-Metallic, For Use With EMT Conduit
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.
Also known as: 018997122407, EMT250, preacher collar, priest collar, snow cap
Specifications
Color: | White |
Material: | Non-Metallic |
Diameter: | 2 1/2 in |
Color: | White |
Diameter: | 2 1/2 in |
Material: | Non-Metallic |
Customer Reviews
No reviews for this product
(0)