Enclosure, Type 4x, Screw Cover, 6.63" x 4.67" x 5.61"

Item #: 335298

Cat #: Q181315PCE

UPC: 783510141899

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.63 x 4.67 x 5.61 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Opaque Screw Cover, Size/Dims: 6.63 x 4.67 x 5.61 Inch, Polycarbonate
Also known as: 783510141899, Q181315PCE

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)