Sensor, Photoelectric, Transmitted Beam, Receiver, RightSight

Item #: 33526

Cat #: 42EF-R9RCB-A2

UPC: 662468780599

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, RighSight, Transmitted Beam, Receiver, 216 - 264 Volt, AC/DC, 15 mA, 20 meter Sensing Distance, Light Operate, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, RighSight, Transmitted Beam, Receiver, 216 - 264 Volt, AC/DC, 15 mA, 20 meter Sensing Distance, Light Operate, 2 meter, 300 Volt Cable
Also known as: 662468780599, 42EF-R9RCB-A2

Specifications

Amps: 200
Length: 7 1/8 in
Volts DC: 250
Mounting: Blade
Type: General Purpose
Volts AC: 250
Interrupt Rating DC: 20 kA
Amps: 200
Volts DC: 250
Type: General Purpose
Interrupt Rating DC: 20 kA
Length: 7 1/8 in
Mounting: Blade
Volts AC: 250

Customer Reviews

No reviews for this product
(0)