HOFF F1010116RTGV BASIC GALVI

Item #: 335257

Cat #: F1010116RTGV

UPC: 783510138349

Sign In or Register to view pricing and more.
Documents & Guides
HOFF F1010116RTGV BASIC GALVI

Overview

HOFF F1010116RTGV BASIC GALVI
Also known as: 783510138349, F1010116RTGV

Specifications

Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 116 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 116 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)