Wiring Trough, NEMA Type 3R, 4" x 4" x 48", Steel, Galvanized

Item #: 335250

Cat #: F4448RTGV

UPC: 783510138158

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, NEMA Type 3R, Size: Width: 4 Inch, Depth: 4 Inch, Length: 48 Inch, Steel, Galvanized

Overview

Wire Trough, NEMA Type 3R, Size: Width: 4 Inch, Depth: 4 Inch, Length: 48 Inch, Steel, Galvanized
Also known as: 783510138158, F4448RTGV

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
Color: Plain
Height: 4 in
Length: 48 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)