Wiring Trough, 3R, 14x14x96

Item #: 335180

Cat #: A141496RT

UPC: 783510133528

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 96"

Overview

Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 96"
Also known as: 783510133528, A141496RT

Specifications

Color: Gray
Width: 14 in
Length: 96 in
Material: Steel
Height: 14 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 96 in
Height: 14 in
Width: 14 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)