Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 16.00x12.00x10.00, Material/finish: Ss Type 304
Overview
Wall-mount Encl./window, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 16.00x12.00x10.00, Material/finish: Ss Type 304
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD161210WSS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510128814, CSD161210WSS
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)