Phone Jack, 4-Conduit

Item #: 335122

Cat #: 3532-4W

UPC: 032664546235

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Flush, box, White, Data/Voice modular jack, Type 625B4 screw terminals, Thermoplastic elastomer (TPE), Standard, Type 625B4

Overview

Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Flush, box, White, Data/Voice modular jack, Type 625B4 screw terminals, Thermoplastic elastomer (TPE), Standard, Type 625B4
In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Also known as: 032664546235, 3532-4W

Specifications

Mounting: Box
Gangs: 1
Color: White
Number of Ports: 1
Connector Type: 6P4C
Mounting: Box
Color: White
Connector Type: 6P4C
Gangs: 1
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)