
Male Tab, Vinyl-Insulated, WR: 12 - 10, Mates with 0.187-in wide female tab
Item #: 335100
Cat #: MTV10-250Q
UPC: 051128600276
Documents & Guides
Male Tab, Vinyl-Insulated, Wire Range: 12 - 10, Mates with 0.187-in wide female tab, Color: Yellow, 25/PK
Sign In or Register to view pricing and more.
Overview
Male Tab, Vinyl-Insulated, Wire Range: 12 - 10, Mates with 0.187-in wide female tab, Color: Yellow, 25/PK
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128600276, MTV10-250Q, Spade terminal
Specifications
Gender: | Male |
Material: | Vinyl |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Gender: | Male |
Color: | Yellow |
Material: | Vinyl |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)