Wiring Trough, Type 1, 12x12x120

Item #: 335088

Cat #: A1212120T1T

UPC: 783510113155

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 1, Dimensions: 12" x 12" x 120"

Overview

Wiring Trough, NEMA Type 1, Dimensions: 12" x 12" x 120"
Using a unique joining method that mechanically locks components together without fasteners or heat, this wiring trough ships completely assembled to save both time and labor. Designed for indoor use, this trough is available in various lengths.
Also known as: 783510113155, A1212120T1T

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)