
Machine Screw, Round Head, Slotted, 1/4-20 x 1, Stainless Steel, Jar of 100
Item #: 335063
Cat #: 14X1RHSMSSS
UPC: 705591000964
Documents & Guides
Machine Screw, Round Head, Slotted, 1/4-20 x 1, Stainless Steel, 100 per Jar, Order by Number of Jars Desired
Sign In or Register to view pricing and more.
No associated products found.
Overview
Machine Screw, Round Head, Slotted, 1/4-20 x 1, Stainless Steel, 100 per Jar, Order by Number of Jars Desired
Also known as: 705591000964, 14X1RHSMSSS
Specifications
Screw Head: | Round |
Length: | 1 in |
Diameter: | 1/4 in |
Material: | Stainless Steel |
Package Type: | Jar |
Screw Head: | Round |
Diameter: | 1/4 in |
Package Type: | Jar |
Length: | 1 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)