Double Tube Compact Fluorescent Lamp, 13 W, Bi-Pin GX23-2 CFL Lamp

Item #: 33501

Cat #: CF13DD/827/ECO

UPC: 046135211171

Sign In or Register to view pricing and more.
Documents & Guides
Double Tube Compact Fluorescent Lamp, 13 W, Bi-Pin GX23-2 CFL Lamp, T4X2, 780 Lumens *Sylvania Part # 21117* *** Not for Sale in Vermont due to State Regulations ***

Overview

Double Tube Compact Fluorescent Lamp, 13 W, Bi-Pin GX23-2 CFL Lamp, T4X2, 780 Lumens *Sylvania Part # 21117* *** Not for Sale in Vermont due to State Regulations ***
Sylvania SYLCF13DD/827/ECO DULUX® D ECOLOGIC® lamps are long-life, energy saving alternatives for incandescent lamps. When paired with Sylvania ECOLOGIC® linear fluorescent lamps, all the fluorescent lamps in an installation will be TCLP compliant.
Also known as: 046135211171, CF13DD/827/ECO

Specifications

Lumens: 780
Wattage: 13
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 2-Pin (GX23-2)
Lumens: 780
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Wattage: 13
Shape: 2D (Double D)
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GX23-2)

Customer Reviews

No reviews for this product
(0)