Bare Copper, Soft Drawn, 8 AWG, Stranded, 2500'

Item #: 335005

Cat #: BARESD819STR2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 8 AWG, 19 Strand, 2500'

Overview

Bare Copper, Soft Drawn, 8 AWG, 19 Strand, 2500'
Also known as: BARESD819STR2500RL

Specifications

Length: 2500 ft
Conductors: 1
Gauge: 8
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Gauge: 8
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)