PVC Coated Conduit Body, Type LB, Size: 3/4"

Item #: 3350

Cat #: LB27-G

UPC: 704508390167

Documents & Guides
PVC Coated Conduit Body, Type LB, Size: 3/4 Inch, Form 7, Iron/PVC Coated
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Conduit Body, Type LB, Size: 3/4 Inch, Form 7, Iron/PVC Coated
With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.
Also known as: 704508390167, LB27-G

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Color: Gray
Material: PVC Coated Steel
Diameter: 3/4 in
Color: Gray
Family / Style: Form 7
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)