Locking Plug, 50A, 125/250V, California Style, 3P4W, Panel/Link

Item #: 334947

Cat #: LL550P

UPC: 85189000027

Documents & Guides
50 Amp, 125/250 Volt AC, Non-NEMA, 3-Pole, 4-Wire, Locking Plug, Industrial Grade, Grounding, California Style - Black-White, Panel/Link
Sign In or Register to view pricing and more.

Overview

50 Amp, 125/250 Volt AC, Non-NEMA, 3-Pole, 4-Wire, Locking Plug, Industrial Grade, Grounding, California Style - Black-White, Panel/Link
Also known as: 85189000027, LL550P

Specifications

Type: Locking Plug
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Amps: 50
Mounting: Cord
Type: Locking Plug
NEMA Configuration: Non-Nema
Mounting: Cord
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)