Masonry Box, 3-1/2" Deep, 1/2" and 3/4" KOs, Steel
Item #:
33489
Cat #:
CBTW-4
UPC:
785991111408
Sign In or Register to view pricing and more.
Documents & Guides
Masonry Box, 3-1/2 Inch Depth, 3-11/16 Inch x 2-1/8 Inch, Knockouts: 1/2 inch & 3/4 inch Concentric, Welded, Cubic Inches: 24, Steel
Overview
Masonry Box, 3-1/2 Inch Depth, 3-11/16 Inch x 2-1/8 Inch, Knockouts: 1/2 inch & 3/4 inch Concentric, Welded, Cubic Inches: 24, Steel
Thru-Wall Box for Concrete Block, 24 Cubic Inches, 3-11/16 Inches Long x 2-1/8 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Concentric Knockouts, Galvanized Steel, For use with Concrete Block
Also known as: 785991111408, CBTW-4
Specifications
Depth: | 3 1/2 in |
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Cubic Inches: | 24 in³ |
Depth: | 3 1/2 in |
Mounting: | Screw On, Nail On |
Cubic Inches: | 24 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)