
Corrosion Protection Tape, 20 mil, Unprinted, 4" x 100'
Item #: 334885
Cat #: 51-UNPRINTED-4X100FT
UPC: 054007428084
Documents & Guides
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 4" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
Sign In or Register to view pricing and more.
Overview
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 4" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
Designed for workers who have difficulty reading small print or are engaged in small detail work. Light Vision reader protective eyewear features magnifying diopters and adjustable hands-free, dual LED bulbs for darker work environments. LightVision protective eyewear is industrial safety eyewear designed with integral hands-free lighting. Now, individuals can see and work in low light or dark environments with ultra-bright, adjustable LEDs on either temple. Lights swivel for directional convenience, and long-lasting batteries provide up to 50 hours of continuous use. Soft rubber temples and nose bridge for extended wear comfort. - Clear anti-fog lens - Gray frame - Bifocal readers with +1.5 magnification diopter - Polycarbonate lens absorbs 99.9% UV - Includes LED lights, microfiber bag and lanyard - Meets the High Impact Requirements of ANSI Z87.1-2015 - 10 safety glasses per case
Also known as: 054007428084, 51-UNPRINTED-4X100FT
Specifications
Length: | 100 ft |
Color: | Black |
Width: | 4 in |
Material: | PVC |
Family / Style: | Scotchrap™ - 51 |
Length: | 100 ft |
Width: | 4 in |
Family / Style: | Scotchrap™ - 51 |
Color: | Black |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)