VJ1008 SCRWCVR FRP

Item #: 334882

Cat #: VJ1008W

UPC: 635394012775

Sign In or Register to view pricing and more.
Documents & Guides
VJ Flat Opaque Cover Type 4X, 11.32x9.32x5.4, Lt Gray, FRP, W

Overview

VJ Flat Opaque Cover Type 4X, 11.32x9.32x5.4, Lt Gray, FRP, W
VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394012775, VJ1008W

Specifications

Depth: 5 in
Material: Polyester
Mounting: Surface
Color: Gray
Width: 8 in
Size: 10 x 8 x 5 in
Height: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 5 in
Mounting: Surface
Width: 8 in
Height: 10 in
Material: Polyester
Color: Gray
Size: 10 x 8 x 5 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)