3/0 AWG to 1500 MCM Cold Shrink

Item #: 334853

Cat #: 7655-T-150

UPC: 054007417743

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05" - 1.80". For use with Shielded Cables.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1250 MCM @ 8kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05" - 1.80". For use with Shielded Cables.
3M™ Cold Shrink QT-III 7640-T & 7650-T Series Termination Kit includes a non-skirted, 1-piece termination. It ensures a pliable, tight seal for jacketed concentric neutral and concentric neutral power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007417743, 7655-T-150

Specifications

Color: Black
Allowable Gauge Range: 3/0 - 1000
Color: Black
Allowable Gauge Range: 3/0 - 1000

Customer Reviews

No reviews for this product
(0)