This product has been discontinued.
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.25"
Item #: 33485
Cat #: 21007288
UPC: 047871072880
Sign In or Register to view pricing and more.
Documents & Guides
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.25" Wide, 1.50" Depth, Color: White, Includes: Rechargable Battery Back-Up. For use with Single or Multiple Stations.
Overview
Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.25" Wide, 1.50" Depth, Color: White, Includes: Rechargable Battery Back-Up. For use with Single or Multiple Stations.
Also known as: 047871072880, 21007288
Specifications
Type: | Ionization, Battery Backup |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Diameter: | 5 1/4 in |
Depth: | 1 1/2 in |
Type: | Ionization, Battery Backup |
Mounting: | Surface |
Diameter: | 5 1/4 in |
Volts AC: | 120 |
Color: | White |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)