26W CFL Wallpack

Item #: 334845

Cat #: WL-26FLPCPK

UPC: 765364902994

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 26W CFL, Polycorbonate Lens, 120V. Lamp Included.

Overview

Wallpack, 26W CFL, Polycorbonate Lens, 120V. Lamp Included.
Also known as: 765364902994, WL-26FLPCPK

Specifications

Wattage: 26
Volts AC: 120
Color: Bronze
Light Technology: Fluorescent
Wattage: 26
Color: Bronze
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)