
2104A ELECTRICAL INSULATING3.46 OZ 10/CV
Item #: 334802
Cat #: 2104A
UPC: 054007311898
Documents & Guides
3MÖ ScotchcastÖ Electrical Insulating and Sealing Compound 2104 is a 2 part, liquid type, semi flexible resin useful for providing permanent splice protection. This polyurethane resin has a good wetting and impregnating property, which makes it easy to infuse on any surface. It is useful for applications that include filling, potting, sealing, insulating and more.
Sign In or Register to view pricing and more.
Overview
3MÖ ScotchcastÖ Electrical Insulating and Sealing Compound 2104 is a 2 part, liquid type, semi flexible resin useful for providing permanent splice protection. This polyurethane resin has a good wetting and impregnating property, which makes it easy to infuse on any surface. It is useful for applications that include filling, potting, sealing, insulating and more.
3MÖ ScotchcastÖ Electrical Insulating and Sealing Compound 2104 has a low gel point rating to ensure curing at room temperature. The high tensile strength of the resin exhibits a semi flexible property and good adhesion property after curing. It is ideal for electrical applications that need good handling and performance characteristics. High dielectric strength offers a very good electrical insulating property to the resin. The resin allows you to insulate conductors of multi core splices operating at 1 kV or less. It is used in 72 N, 85 Series kits. ASTM Approved and RoHS 2011/65/EU Compliant?.
Also known as: 054007311898, 2104A
Specifications
Color: | Green |
Material: | Polyurethane |
Size: | 3.460 oz |
Color: | Green |
Size: | 3.460 oz |
Material: | Polyurethane |
Customer Reviews
No reviews for this product
(0)