This product has been discontinued.
Category 5e, Riser, 24/4-UTP, Gray, 1000', 350MHz
Item #: 334795
Cat #: C5E350CMRGRY1000BX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, Gray, 1000 Foot Box
Overview
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, Gray, 1000 Foot Box
Also known as: C5E350CMRGRY1000BX
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Color: | Gray |
Jacket: | Riser |
Shielding: | Unshielded |
Stranding: | Stranded |
Gauge: | 24 |
Length: | 1000 ft |
Color: | Gray |
Shielding: | Unshielded |
Volts AC: | 300 |
Conductors: | 4 Pair |
Jacket: | Riser |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)