This product has been discontinued.
Category 5e, Riser, 24/4-UTP, Blue, 1000', 350MHz
Item #: 334788
Cat #: C5E350CMRBLU1000BX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, Blue, 1000 Foot Box
Overview
Category 5e, Riser, 24 AWG, 4 Unshielded Twisted Pairs, 350MHz, Blue, 1000 Foot Box
Category 5 cable is used in structured cabling for computer networks such as Ethernet over twisted pair. The cable standard provides performance of up to 100 MHz and is suitable for 10BASE-T, 100BASE-TX (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 2.5GBASE-T, and 5GBASE-T.
Also known as: C5E350CMRBLU1000BX
Specifications
Gauge: | 24 |
Color: | Blue |
Volts AC: | 300 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Riser |
Shielding: | Unshielded |
Stranding: | Stranded |
Gauge: | 24 |
Volts AC: | 300 |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Color: | Blue |
Length: | 1000 ft |
Jacket: | Riser |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)