Category 5e, Plenum, 24/4-Pair, Blue, 1000' Box

Item #: 334783

Cat #: C5E350CMPBLU1000BX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Cable, Plenum, 24 AWG, 4-Pair, 350MHz, Blue, 1000' Pull Box

Overview

Category 5e Cable, Plenum, 24 AWG, 4-Pair, 350MHz, Blue, 1000' Pull Box
Category 5e cable is now the minimum recognized cable for data networking applications, as defined by the current standard. Like Category 5 cable, it also is rated for up to 100 MHz frequencies. Additional performance standards enable it to support transmission speeds of up to 1000 mbps ("gigabit Ethernet").
Also known as: C5E350CMPBLU1000BX

Specifications

Gauge: 24
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)