Switch Toggle DP 20A 120/277V Swire WH
Item #: 334772
Cat #: CS220W
UPC: 032664488405
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Overview
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Side wire, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664488405, CS220W
Specifications
Type: | Toggle Switch, Grounding, Commercial Grade, Double Pole |
Poles: | 2 |
Volts AC: | 120, 277 |
Amps: | 20 |
Color: | White |
Type: | Toggle Switch, Grounding, Commercial Grade, Double Pole |
Volts AC: | 120, 277 |
Color: | White |
Poles: | 2 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)