Switch/Outlet Box, 2-Gang, Depth: 3", Bracket, Non-Metallic

Item #: 334745

Cat #: 2300-Z4K

UPC: 085339127017

Sign In or Register to view pricing and more.
Switch/Outlet Box, 2-Gang, Depth: 3 Inch, Bracket, Cubic Inches: 32.5, Non-Metallic

Overview

Switch/Outlet Box, 2-Gang, Depth: 3 Inch, Bracket, Cubic Inches: 32.5, Non-Metallic
Machine tapped device holes, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339127017, 2300-Z4K

Specifications

Depth: 3 in
Gangs: 2
Mounting: Bracket
Height: 3 3/4 in
Width: 4 in
Material: PVC
Cubic Inches: 32.500 inĀ³
Depth: 3 in
Mounting: Bracket
Width: 4 in
Cubic Inches: 32.500 inĀ³
Gangs: 2
Height: 3 3/4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)