White Range Hood

Item #: 334618

Cat #: 404201

UPC: 026715030958

Documents & Guides
Range Hood, Under Cabinet, Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions: 42" x 17-1/2" x 6", Filter: Charcoal, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Range Hood, Under Cabinet, Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions: 42" x 17-1/2" x 6", Filter: Charcoal, Color: White.
Also known as: 026715030958, 404201, Wicked Smoke Sucker

Specifications

Width: 42 in
Volts AC: 120
CFM: 160
Color: White
Sones: 6.500
Width: 42 in
CFM: 160
Sones: 6.500
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)