Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Item #: 334584

Cat #: 50-PRINTED-2X100FT

UPC: 054007000136

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
All-weather performance and corrosion resistance. Resistant to impact and abrasions. Corrosion protection on pipes, conduits and fittings, etc.
Also known as: 054007000136, 50-PRINTED-2X100FT

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Family / Style: Scotchrap™ - 50
Width: 2 in
Color: Black
Family / Style: Scotchrap™ - 50
Length: 100 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)