60 Amp SUPER-LAG Renewable Fuse, Class H, 250V

Item #: 33449

Cat #: REN-60

UPC: 051712100601

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating

Overview

60 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712100601, REN-60

Specifications

Class: H
Volts AC: 250
Mounting: Cartridge
Amps: 60
Interrupt Rating AC: 10 kA
Speed: Time Lag
Class: H
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 250
Amps: 60
Speed: Time Lag

Customer Reviews

No reviews for this product
(0)