Proximity Sensor, Inductive, Limit Switch Style, 20-250VAC

Item #: 334462

Cat #: 871L-XCB40Q40

UPC: 662073675501

Documents & Guides
Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 40 mm Sensing Distance, 500 mA Load, Shielded, Quick Connect Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 40 mm Sensing Distance, 500 mA Load, Shielded, Quick Connect Base
Our Bulletin 871L and 872L Plastic Limit Switch Style Sensors are a non-contact alternative to NEMA-style limit switches. Using the same footprint as traditional limit switches, these devices provide mounting interchangeability, easily-wired terminations, and rugged construction.
Also known as: 662073675501, 871L-XCB40Q40

Specifications

Type: Inductive, Proximity Sensor, Limit Switch Style
Size: 40 mm
Range: 40 mm
Material: Plastic
Amps: 0.500
Type: Inductive, Proximity Sensor, Limit Switch Style
Range: 40 mm
Amps: 0.500
Size: 40 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)