Panel Board, Interior, PRL1A, 400A, 120/208V, 42 Circuits

Item #: 334456

Cat #: PRL1A3400X42A

UPC: 786687010029

Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Interior, 400 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuits, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***Custom Built for Platt Sales and use with 72" Can & Trim***

Overview

Panelboard Interior, 400 Amp, 208Y/120V AC, 4-Wire, 3-Phase, 10 kAIC, 42-Space, 42-Circuits, Aluminum Bus, Breaker Type: BAB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***Custom Built for Platt Sales and use with 72" Can & Trim***
Eaton's Pow-R-Line 1a lighting panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. In addition, these panelboards are designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 240 Vac and 600 A applications.
Also known as: 786687010029, PRL1A3400X42A, 400 amp guts 42/42, Breaker panel

Specifications

Type: Main Breaker
Spaces: 42
Phase: 3
Amps: 400
Circuits: 42
Volts AC: 120/208Y
Type: Main Breaker
Phase: 3
Circuits: 42
Spaces: 42
Amps: 400
Volts AC: 120/208Y

Customer Reviews

No reviews for this product
(0)