Switch Box, Gangable, 2-1/2" Deep, NM Clamps, Ears

Item #: 33443

Cat #: LXWOW-25

UPC: 785991119008

Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Non-Metallic Cable Clamps, Welded, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (2) Cable (1) 1/2 Inch, Side Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5

Overview

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Non-Metallic Cable Clamps, Welded, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (2) Cable (1) 1/2 Inch, Side Knockouts: (1) 1/2 Inch, Cubic Inches: 12.5
Since 1904, Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City® has no peer.
Also known as: 785991119008, LXWOW-25

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 12.500 in³

Customer Reviews

No reviews for this product
(0)