Vertical Wall Bracket, Black

Item #: 334406

Cat #: 10608-701

UPC: 703957358568

Documents & Guides
Vertical Wall Bracket for Cable Runway, 1.7" Height, 2.2" Depth, 1.5" Width, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vertical Wall Bracket for Cable Runway, 1.7" Height, 2.2" Depth, 1.5" Width, Black
Also known as: 703957358568, 10608-701

Specifications

Width: 1.5 in
Color: Black
Depth: 2.200 in
Height: 1.700 in
Width: 1.5 in
Depth: 2.200 in
Color: Black
Height: 1.700 in

Customer Reviews

No reviews for this product
(0)